Model 40200 PRIMARY Control
Series E Model 40200 PRIMARY Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil primary control with diagnostic LEDs and 15 second TFI
- Recycle on flame failure
- Serviceman reset protection
Documents
Specifications
- AMP:
- 0.1
- Brand Model Compatibility:
- Burners
- Collection:
- Series E
- Height:
- 2-1/2
- Length:
- 4
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Type:
- C4020002S
- UL Listed:
- Yes
- UPC:
- 086764109654
- Volts:
- 120V