PRIMARY Control
Series E PRIMARY Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water resistant design with smart ignition
- Operates in interrupted duty to extend igniter life
- Direct replacement for Honeywell R8184G
- Reduces igniter run time
Documents
Specifications
- AMP:
- 0.2
- Brand Model Compatibility:
- Oil Burners
- Collection:
- Series E
- Height:
- 2-1/2 in
- Length:
- 4 in
- Type:
- C48245S
- UL Listed:
- Yes
- Volts:
- 120V