21 in. Bowl Brush
21 in. Bowl Brush
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-scratching bristles are not affected by standard bowl cleaners
- Variety of sizes
- BPA free
- Resistant to standard bowl cleaning chemicals
Specifications
- Application:
- Toilet Bowls
- Cleaning Path:
- 6
- Color Finish Name:
- Natural
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 15
- Handle Material:
- Plastic
- Height:
- 6
- Length:
- 21
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 6 in x 4.5 in x 21 in
- Type:
- C363300
- UPC:
- 017183016803
- Width:
- 4-1/2