3 x 10 in. Nylex Flagged Flo-Thru Brush in Green
3 x 10 in. Nylex Flagged Flo-Thru Brush in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10
- Material:
- Plastic
- Material Type:
- Nylex
- Package Quantity:
- Case of 12
- Product Type:
- Brush
- UPC:
- 017183959667
- Width:
- 3