36 x 5 in. Zinc Plated Metal Dust Mop Frame (Case of 12)
36 x 5 in. Zinc Plated Metal Dust Mop Frame (Case of 12)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 36
- Material:
- Metal
- Package Quantity:
- Case of 12
- Width:
- 5