This product requires certification to purchase.

56-1/2 in. Corn Janitor Broom

Carlisle

56-1/2 in. Corn Janitor Broom

  • Fast #
  • Part #C4063400
  • Item #2249535
  • Manufacturer Part #4063400
3.7 out of 5 Customer Rating
Brand image
Carlisle

56-1/2 in. Corn Janitor Broom

  • Fast #
  • Part #C4063400
  • Item #2249535
  • Manufacturer Part #4063400
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
56-1/2 in
Characteristics & Features
Handle Material
Wood
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
UPC
085404913521