This product requires certification to purchase.

6 in. Bake Pan Lip Brush in Yellow

Carlisle

6 in. Bake Pan Lip Brush in Yellow

  • Fast #
  • Part #C40024EC04
  • Item #9316800
  • Manufacturer Part #40024EC04
3.4 out of 5 Customer Rating
Brand image
Carlisle

6 in. Bake Pan Lip Brush in Yellow

  • Fast #
  • Part #C40024EC04
  • Item #9316800
  • Manufacturer Part #40024EC04
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Foam-Injected Plastic Block - Ensures additional durability for long-term use
  • Polyester Bristles – Maintains shape for superior scrubbing and prolonged bristle vitality
  • Ergonomic Shaped – Comfortable to grip and easier to use
  • Nonabsorbent - Bristles are resistant to oils or moisture
  • Color-Coded Program – Aligns with (HACCP) practices and promotes an integrated color-coded sanitary maintenance system
  • FDA compliant block and bristles
  • BPA Free
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Depth:
3-47/50
Material:
Plastic
Type:
C40024EC04
UPC:
085404010015
Width:
2-3/4