This product requires certification to purchase.

60 in. Broom Handle in Green

Carlisle

60 in. Broom Handle in Green

  • Fast #
  • Part #C40225EC09
  • Item #9393677
  • Manufacturer Part #40225EC09
5 out of 5 Customer Rating
Brand image
Carlisle

60 in. Broom Handle in Green

  • Fast #
  • Part #C40225EC09
  • Item #9393677
  • Manufacturer Part #40225EC09
5 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Self-locking flex-tip offers greater flexibility
  • Hanging cap on the top of the handle for easy storage
  • 6/6 thread nylon tip
  • Made in the USA
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Push Broom, Sweeps, Squeegees and Floor Scrubbers
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter:
1 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
60 in
Handle Material:
Fiberglass
Length:
60 in
Material:
Plastic
Package Quantity:
Case of 12
Product Type:
Broom Handle
Width:
1 in