This product requires certification to purchase.

2-1/4 in. Polyethylene Round Waste Bin Lid in Grey for 44 gal Trash Container

Carlisle

Bronco™ 2-1/4 in. Polyethylene Round Waste Bin Lid in Grey for 44 gal Trash Container

  • Fast #
  • Part #C34104523
  • Item #7472042
  • Manufacturer Part #C34104523
5 out of 5 Customer Rating
Brand image
Carlisle

Bronco™ 2-1/4 in. Polyethylene Round Waste Bin Lid in Grey for 44 gal Trash Container

  • Fast #
  • Part #C34104523
  • Item #7472042
  • Manufacturer Part #C34104523
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lid For 44 Gallon
  • Grey
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
44 gal Trash Container
Collection:
Bronco™
Color Finish Name:
Grey
Diameter:
26 in
FM Approved:
No
Height:
2-1/4 in
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Case of 3
Product Type:
Lid
UL Listed:
No