50 gal Rolling Trash Can in Grey
Bronco™ 50 gal Rolling Trash Can in Grey
Product Details
Product Details
- Square rolling container with double-reinforced stress ribs offer long lasting durability
- Heavy duty axle and oversize traction wheels make tipping and hauling heavy loads easier
- Sturdy wide-hinged lid swings 270 degrees
- Ridged handle design provides positive grip even when wet
- Deep-pocket ft tilt facilitates maneuverability
- The wheel are made from high-density polyethylene (HDPE) and the tires are made from HPVC
- BPA free
Documents
Specifications
- Capacity:
- 50 gal
- Collection:
- Bronco™
- Color Finish Name:
- Grey
- Depth:
- 23-1/4
- Height:
- 38-1/4
- Material:
- Plastic
- Material Type:
- HDPE
- Size:
- 50 gal
- UPC:
- 077838679463
- Width:
- 23-1/2