48 in. Synthetic Lobby Broom in Blue
Duo-Sweep® 48 in. Synthetic Lobby Broom in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two handle holes; one angled, one upright
- Flagged blue filament sweeps fine debris
- Use with dust pan (sold separately)
- Threads are 3/4-5 ACME - the standard thread form in the US
Specifications
- Application:
- Industrial
- Collection:
- Duo-Sweep®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 48 in
- Handle Material:
- Plastic Coated Metal
- Length:
- 53 in
- Material:
- Synthetic
- UPC:
- 017183119504
- Width:
- 11 in