This product requires certification to purchase.

56 DUO-SWP FLGD ANG BRM & HDL BLAC

Carlisle

Duo-Sweep® 56 DUO-SWP FLGD ANG BRM & HDL BLAC

  • Fast #
  • Part #C41082EC03
  • Item #9393688
  • Manufacturer Part #41082EC03
4.3 out of 5 Customer Rating
Brand image
Carlisle

Duo-Sweep® 56 DUO-SWP FLGD ANG BRM & HDL BLAC

  • Fast #
  • Part #C41082EC03
  • Item #9393688
  • Manufacturer Part #41082EC03
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Angled head - 12 in flare edge accesses corners, floor crevices and small areas between appliances
  • Flagged bristles - frayed bristle ends catch fine dust and debris for a deeper clean
  • Color coded - dedicate various broom colors to specific rooms to avoid cross contamination
  • Threaded opening - adjust handle (sold separately) placement as needed to extend or reduce reach
  • One upright hole
  • For reaching into corners, along walls and into hard to reach areas
  • BPA free
  • Flagged bristle for sweeping finer debris and controlling dust
  • Threads are 3/4-5 ACME - the standard thread form in the US
  • Requires Certification

Specifications

Application:
Sweeping
Cleaning Path:
12 in
Collection:
Duo-Sweep®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
48 in
Handle Material:
Fiberglass
Height:
56 in
Length:
56 in
Material:
Plastic
Material Type:
Polypropylene
Width:
12 in