56 DUO-SWP UNFLGD ANG BRM & HDL GRE
Duo-Sweep® 56 DUO-SWP UNFLGD ANG BRM & HDL GRE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for extended use and superior performance with an ergonomic shape that prevents uneven wear
- Includes 48" (color-coded) Fiberglass handle with Self Locking Flex Tip™ which helps prevent cross-contamination
- Excellent balance to reduce sweeping fatigue
- No hood/shroud to break or gather soils leading to cross-contamination issues
- Handle Construction: Fiberglass
- Bristle Fill: Polyethylene
- Overall Length: 54"
- Head Width: 12"
- Bristle Trim Range: 7" (Max) - 5.5" (Min)
- Handle/Bristle Color: Green
Specifications
- Collection:
- Duo-Sweep®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 56 in
- Material:
- Plastic, Fiberglass
- Material Type:
- Polypropylene
- Width:
- 12 in