This product requires certification to purchase.

8 in. Broom Head in Black

Carlisle

Duo-Sweep® 8 in. Broom Head in Black

  • Fast #
  • Part #C36868EC03
  • Item #9393695
  • Manufacturer Part #36868EC03
5 out of 5 Customer Rating
Brand image
Carlisle

Duo-Sweep® 8 in. Broom Head in Black

  • Fast #
  • Part #C36868EC03
  • Item #9393695
  • Manufacturer Part #36868EC03
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Boise, ID
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • No hood/shroud to break or gather soils leading to cross-contamination issues
  • Excellent balance to reduce sweeping fatigue
  • Use lobby brooms with dust pans (sold separately) for continuous cleaning of convention centers, malls, and theme parks
  • BPA free
  • Threads are 3/4-5 ACME - the standard thread form in the US
  • Requires Certification

Specifications

Application:
Residential
Collection:
Duo-Sweep®
Color Finish Category:
Blacks
Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
8 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 12
Width:
12 in