DUO-SWEEP UNFLAGGED BRM HD YELL
Duo-Sweep® DUO-SWEEP UNFLAGGED BRM HD YELL
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent balance to reduce sweeping fatigue
- Use lobby brooms with dust pans (sold separately) for continuous cleaning of convention centers, malls, and theme parks
- No hood/shroud to break or gather soils leading to cross-contamination issues
- Color: Yellow
- Size: 8" x 12"
- Material: polypropylene
- BPA free
- 8" and 12" bristle flare
Specifications
- Collection:
- Duo-Sweep®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 12
- Product Type:
- Broom
- Temperature Range:
- -40 to 180 Deg F
- Type:
- C36868EC04
- Width:
- 12 in