This product requires certification to purchase.

DUO-SWEEP FLGD BRSTL ANGLE BRM W/HNDL 56 - PURPLE

Carlisle

DUO-SWEEP FLGD BRSTL ANGLE BRM W/HNDL 56 - PURPLE

  • Fast #
  • Part #C41082EC68
  • Item #9611063
  • Manufacturer Part #41082EC68
5 out of 5 Customer Rating
Brand image
Carlisle

DUO-SWEEP FLGD BRSTL ANGLE BRM W/HNDL 56 - PURPLE

  • Fast #
  • Part #C41082EC68
  • Item #9611063
  • Manufacturer Part #41082EC68
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Rockaway, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • 13 in flare edge accesses corners, floor crevices and small areas between appliances
  • Frayed bristle ends catch fine dust and debris for a deeper clean
  • Color Coded – Dedicate various broom colors to specific rooms to avoid cross-contamination
  • Requires Certification

Specifications

Application:
Sweeping
Cleaning Path:
12
Color Finish Name:
Purple
Diameter:
1
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
48
Handle Material:
Fiberglass
Height:
56
Length:
56
Material:
Plastic
Material Type:
Polypropylene
Type:
C41082EC68
UPC:
085404014631
Width:
12