10 x 2-87/100 in. Wood and Polypropylene Deck Scrub in Blue (Case of 12)
Flo-Pac® 10 x 2-87/100 in. Wood and Polypropylene Deck Scrub in Blue (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Synthetic filament is not affected by solvents or acids; good for general scrubbing
- Constructed of brown wood block and blue polypropylene (PP) bristle fill
- Dimensions: 10 in. x 2-87/100 in.
- Bristle trim measures 2 in.
Specifications
- Collection:
- Flo-Pac®
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Wood
- Length:
- 10 in
- Material:
- Plastic, Wood
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 12
- Product Type:
- Deck Scrub
- UPC:
- 017183042604
- Width:
- 2-87/100 in