16 BOWL BRSH W/ CADDY 24/CA
Flo-Pac® 16 BOWL BRSH W/ CADDY 24/CA
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toilet bowl brush with caddy
- Staple set bristles in extra durable plastic handle
- Base and handle come in matching assorted colors
- Color: White
- Size: 16", brush size: 3"
- Handle material: Plastic, brush material: Polypropylene
Documents
Specifications
- Application:
- Sanitary
- Collection:
- Flo-Pac®
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Plastic
- Length:
- 16
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 24
- Product Type:
- Bowl Brush, Caddy
- Size:
- 16 in x 4 in
- UPC:
- 017183371971
- Width:
- 4