18 in. Palmyra Garage Heavy Floor Sweep
Flo-Pac® 18 in. Palmyra Garage Heavy Floor Sweep
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Natural fiber Palmyra bristles for sweeping heavy debris
- Hardwood block
- Threaded handle style
- Handle sold separately
Recommended Accessories
Specifications
- Collection:
- Flo-Pac®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Height:
- 5
- Length:
- 18
- Material:
- Wood, Palmyra
- Size:
- 18 in
- UPC:
- 085404500349
- Width:
- 4