24 in. Fine Floor Sweep in Black
Flo-Pac® 24 in. Fine Floor Sweep in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 216Product Details
Product Details
- Horsehair and polypropylene bristles blended to sweep fine particles on hard, smooth surfaces
- Combines sweeping effectiveness of horsehair with the durability of long-lasting synthetic bristles
Recommended Accessories
Specifications
- Collection:
- Flo-Pac®
- Color Finish Name:
- Black
- Height:
- 3-3/4 in
- Length:
- 24 in
- Material:
- Horse Hair
- Size:
- 24 in
- UPC:
- 085404501643
- Width:
- 3-1/2 in