4 x 36 x 3-1/4 in. Wood and Plastic Broom in Grey
Flo-Pac® 4 x 36 x 3-1/4 in. Wood and Plastic Broom in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Soft, lightly crimped, flagged filament for sweeping dust and fine particles on smooth surfaces
- Polypropylene bristles blended to sweep fine particles on hard, smooth surfaces
- Wood block
Specifications
- Collection:
- Flo-Pac®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4
- Length:
- 36
- Material:
- Wood, Plastic
- Material Type:
- Polypropylene
- Size:
- 36 in
- UPC:
- 085404501018
- Width:
- 3-1/4