56 in. 5-Stitch Warehouse Broom in Natural
Flo-Pac® 56 in. 5-Stitch Warehouse Broom in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-duty warehouse brooms have metal retaining bands and strong synthetic stitching
- Includes 100% natural corn blend brooms
- Blended corn brooms provide excellent value and durability
- Has high bristle fill count for easy use and long life
- For use in warehouse
Specifications
- Application:
- Residential
- Collection:
- Flo-Pac®
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural
- Handle Material:
- Wood
- Length:
- 56 in
- Material:
- Corn Blend, Wood
- UPC:
- 085404147001
- Width:
- 12 in