60 in. Heavy-duty Powder Coated Steel Handle with Metal Threaded Tip and Plastic Hanging Cap in Black
Flo-Pac® 60 in. Heavy-duty Powder Coated Steel Handle with Metal Threaded Tip and Plastic Hanging Cap in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Has reinforced, threaded metal tips for use with heavy/coarse floor sweeps
- Plastic hanging cap
- Heavy-duty powder coated steel handle with metal threaded tip
Specifications
- Collection:
- Flo-Pac®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 15/16 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Steel
- Length:
- 60 in
- Material:
- Plastic, Metal
- Package Quantity:
- Case of 12
- Product Type:
- Steel Handle
- UPC:
- 017183202275