Polypropylene Telescopic Handle for Flo-Pac® 363404 Round Duster
Polypropylene Telescopic Handle for Flo-Pac® 363404 Round Duster
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Flo-Pac® 363404 Round Duster
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Metal
- Length:
- 34 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Telescopic Handle
- UPC:
- 017183268707