Professional 10 in. Rubber Double Blade Squeegee with Handle

Part #C4007300  |  Item #7472995

$13.91 per CASE

Handle Length in :

10 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Professional

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Length in : 10 in

Handle Material: Zinc Plated Steel

Material: Rubber

Package Quantity: Case of 12

Product Type: [Squeegee, Handle]