16-1/2 in. Nylon Small Bottle Neck Brush
Sparta® 16-1/2 in. Nylon Small Bottle Neck Brush
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Great for delicate cleaning of jars, bottles, and glasses with smaller openings
- Base resins used to produce blocks and bristles are made of FDA approved and BPA-free materials
- Handle Construction: Plastic
- Bristles: Soft Nylon
- Overall Length: 16.50in (41.91cm)
- Brush Length: 4.50in (11.43cm)
- Bristle Diameter: 1.75in (4.45cm)
- Handle Color: White
- Bristle Color: White
Specifications
- Collection:
- Sparta®
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Case of 12
- Product Type:
- Brush
- UPC:
- 085404804782