28 in. PTFE Fryer Brush and Clean-out Rod in White
This product has been replaced by
Manufacturer Part #4011005
Sparta® 28 in. PTFE Fryer Brush and Clean-out Rod in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Collection:
- Sparta®
- Color Finish Name:
- White
- Diameter:
- 1-3/8
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 28
- Material:
- Plastic
- Material Type:
- PTFE
- Package Quantity:
- Case of 12
- Product Type:
- Fryer Brush