This product requires certification to purchase.

3-1/2 in. Polypropylene Hand/Nail Brush in White

Carlisle

Sparta® 3-1/2 in. Polypropylene Hand/Nail Brush in White

  • Fast #
  • Part #C3623900
  • Item #4940076
  • Manufacturer Part #3623900
3.7 out of 5 Customer Rating
Brand image
Carlisle

Sparta® 3-1/2 in. Polypropylene Hand/Nail Brush in White

  • Fast #
  • Part #C3623900
  • Item #4940076
  • Manufacturer Part #3623900
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 4608
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed to use where personal cleanliness is of the utmost importance
  • To be used in just about any environment where extra hand and nail cleanliness is required
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
3-1/2 in
Width
1-1/2 in
Characteristics & Features
Collection
Sparta®
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Product Type
Brush
Type
C3623900
UPC
017183050203