56 x 12 x 2 in. Plastic Duo-Sweep Angled Broom with Flagged Bristle and Handle in Yellow
Sparta® 56 x 12 x 2 in. Plastic Duo-Sweep Angled Broom with Flagged Bristle and Handle in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angled head – 12 in. flare edge accesses corners, floor crevices and small areas between appliances
- Flagged bristles – frayed bristle ends catch fine dust and debris for a deeper clean
- Color Coded – Dedicate various broom colors to specific rooms to avoid cross-contamination
- Threaded opening – adjust handle (sold separately) placement as needed to extend or reduce reach
- Design provides balance to reduce sweeping fatigue
- Flagged polypropylene bristles and fiberglass handle
- Ergonomic shape prevents uneven wear
- Great for a color-coded cleaning system
- HACCP compliant
Specifications
- Application:
- Sweeping
- Cleaning Path:
- 12 in
- Collection:
- Sparta®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 48 in
- Handle Material:
- Fiberglass
- Height:
- 2 in
- Length:
- 56 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- UPC:
- 085404014556
- Width:
- 12 in