6 in. Polyester Hand Scrub Brush in Yellow
This product has been replaced by
Manufacturer Part #40024EC04
Sparta® 6 in. Polyester Hand Scrub Brush in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stiff polyester bristles are staple set into comfortable, easy grip handle
- Reaches into tight crevices and corners
- Base resins used to produce blocks and bristles are made of FDA approved materials
- Won't crack or splinter
Specifications
- Collection:
- Sparta®
- Color Finish Name:
- Yellow
- Height:
- 2 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Scrub Brush
- UPC:
- 085404134698
- Width:
- 2-1/2 in