8 x 12 x 2 in. Plastic Duo-Sweep Flagged Broom Head in Green
Sparta® 8 x 12 x 2 in. Plastic Duo-Sweep Flagged Broom Head in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Angled head – 12 in. flare edge accesses corners, floor crevices and small areas between appliances
- Flagged bristles – frayed bristle ends catch fine dust and debris for a deeper clean
- Color Coded – Dedicate various broom colors to specific rooms to avoid cross-contamination
- Threaded opening – adjust handle (sold separately) placement as needed to extend or reduce reach
- Unflagged bristles – straight bristle ends for rough sweeping
- Recyclable 5
Specifications
- Application:
- Sweeping
- Collection:
- Sparta®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2
- Length:
- 8
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 12