11-1/2 in. Hook Brush in Yellow
This product has been replaced by
Manufacturer Part #41100EC04
Sparta® Clean-in-Place 11-1/2 in. Hook Brush in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Yellow
Specifications
- Collection:
- Sparta® Clean-in-Place
- Color Finish Name:
- Yellow
- Diameter:
- 2-1/4 in
- Length:
- 11-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 12
- Product Type:
- Hook Brush