1 PLYSTR FTG BRSH WHIT 12/CA
Sparta® Spectrum® 1 PLYSTR FTG BRSH WHIT 12/CA
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfect for straight pipes, tees and valves
- 1" polyester bristles
Specifications
- Collection:
- Sparta® Spectrum®
- Color Finish Name:
- White
- Diameter:
- 1 in
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- Polyester, Polypropylene
- Package Quantity:
- Case of 12
- Product Type:
- Brush
- UPC:
- 085404144994