This product requires certification to purchase.

56 DUO-SWP FLGD ANG BRM HEAD BLUE

Carlisle

Sparta®Spectrum®Duo-Sweep® 56 DUO-SWP FLGD ANG BRM HEAD BLUE

  • Fast #
  • Part #C41082EC14
  • Item #9318483
  • Manufacturer Part #41082EC14
3.3 out of 5 Customer Rating
Brand image
Carlisle

Sparta®Spectrum®Duo-Sweep® 56 DUO-SWP FLGD ANG BRM HEAD BLUE

  • Fast #
  • Part #C41082EC14
  • Item #9318483
  • Manufacturer Part #41082EC14
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One upright hole
  • Excellent balance to reduce sweeping fatigue
  • No hood/shroud to break or gather soils leading to cross contamination issues
  • For reaching into corners, along walls, and into hard to reach areas
  • Flagged bristle for sweeping finer debris and controlling dust
  • Requires Certification

Specifications

Application:
Sweeping
Cleaning Path:
12 in
Collection:
Sparta®Spectrum®Duo-Sweep®
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
1 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
48 in
Handle Material:
Fiberglass
Height:
56 in
Length:
56 in
Material:
Plastic
Material Type:
Polypropylene
UPC:
085404014587
Width:
12 in