This product requires certification to purchase.

18 in. Plastic Block Floor Sweep

Carlisle

Sparta®Spectrum®Omni Sweep® 18 in. Plastic Block Floor Sweep

  • Fast #
  • Part #C4188000
  • Item #4940098
  • Manufacturer Part #4188000
4.1 out of 5 Customer Rating
Brand image
Carlisle

Sparta®Spectrum®Omni Sweep® 18 in. Plastic Block Floor Sweep

  • Fast #
  • Part #C4188000
  • Item #4940098
  • Manufacturer Part #4188000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 252
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unique Omni sweep’s patent pending design combines the features of fine, medium and heavy floor sweeps all in one convenient product
  • Synthetic bristles have an angled pitch for fast, effective sweeping on all types of floor surfaces
  • Short, heavy bristles in front easily sweep up heavy debris
  • Long, fine/medium bristles in back sweep fine dust and particles, can be used with sweeping compounds
  • Anchor™ style hardwood block requires 60" anchor™ Hardwood Handle (45270), sold separately
  • Graduating trim from 1.63 in to 2.38 In
  • Requires Certification

Documents


Specifications

Collection:
Sparta®Spectrum®Omni Sweep®
Color Finish Name:
Blue, Black
Height:
3-1/4 in
Length:
18 in
Material:
Plastic
Material Type:
Polypropylene, PVC
Size:
2-3/4 in x 2-17/77 in
UPC:
085404141382
Width:
2-63/100 in