This product requires certification to purchase.

24 in. Plastic Block Floor Sweep

Carlisle

Sparta®Spectrum®Omni Sweep® 24 in. Plastic Block Floor Sweep

  • Fast #
  • Part #C4188100
  • Item #4940079
  • Manufacturer Part #4188100
4 out of 5 Customer Rating
Brand image
Carlisle

Sparta®Spectrum®Omni Sweep® 24 in. Plastic Block Floor Sweep

  • Fast #
  • Part #C4188100
  • Item #4940079
  • Manufacturer Part #4188100
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Unique patent pending design combines the features of fine, medium and heavy floor sweeps all-in-1 product
  • Synthetic bristles have an angled pitch for fast, effective sweeping on all types of floor surfaces
  • Short, heavy bristles in front easily sweep up heavy debris
  • Long fine/medium bristles in the back sweep fine dust particles
  • Can be used with sweeping compounds
  • Anchor™ style hardwood block requires 60" Anchor™ hardwood handle (sold separately)
  • Requires Certification

Specifications

Collection:
Sparta®Spectrum®Omni Sweep®
Color Finish Name:
Blue, Black
Height:
3-1/4 in
Length:
24 in
Material:
Plastic
Material Type:
Polypropylene
Size:
24 in
UPC:
085404141399
Width:
2-63/100 in