This product requires certification to purchase.

24 x 1/2 in. Polyester Radiator Style Brush in White

Carlisle

Sparta® 24 x 1/2 in. Polyester Radiator Style Brush in White

  • Fast #
  • Part #C41198EC02
  • Item #9393709
  • Manufacturer Part #41198EC02
4.7 out of 5 Customer Rating
Brand image
Carlisle

Sparta® 24 x 1/2 in. Polyester Radiator Style Brush in White

  • Fast #
  • Part #C41198EC02
  • Item #9393709
  • Manufacturer Part #41198EC02
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brush cleans between equipment and counter tops, refrigerator coils, conveyor belts, and other hard-to-reach narrow places with ease
  • Durable 24" plastic handle will not crack or splinter and is Slip resistant
  • Base resins used to produce blocks and bristles are made of FDA approved materials
  • Handle/Block Construction: Plastic
  • Bristle Fill: Polyester
  • Overall Length: 24.00in (60.96cm)
  • Brush Size: 9.00in (22.86cm)
  • Bristle Trim: 2.25in (5.71cm)
  • Block Color: White
  • Bristle Color: White
  • Requires Certification

Specifications

Application:
Residential
Collection:
Sparta®
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
24 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Brush
Width:
1/2 in