This product requires certification to purchase.

24 in. Wand Brush with Bristle in Blue

This product has been replaced by

No image available
RADIATOR STYLE BRUSH - BLUE
Manufacturer Part #41198EC14
Carlisle

Spectrum® 24 in. Wand Brush with Bristle in Blue

  • Fast #
  • Part #C4119814
  • Item #8017150
  • Manufacturer Part #4119814
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
RADIATOR STYLE BRUSH - BLUE
Manufacturer Part #41198EC14
Carlisle

Spectrum® 24 in. Wand Brush with Bristle in Blue

  • Fast #
  • Part #C4119814
  • Item #8017150
  • Manufacturer Part #4119814
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Cleaning Path
9 in
Length
24 in
Width
2-1/4 in
Characteristics & Features
Collection
Spectrum®
Color Finish Name
Blue
Material
Plastic
Material Type
Polyester, Polypropylene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Brush
Type
HP151659