This product requires certification to purchase.

8 x 3-1/2 in. Nylon Grit Brush in Rust

Carlisle

Swivel Scrub® 8 x 3-1/2 in. Nylon Grit Brush in Rust

  • Fast #
  • Part #C36531027
  • Item #4940086
  • Manufacturer Part #36531027
4.8 out of 5 Customer Rating
Brand image
Carlisle

Swivel Scrub® 8 x 3-1/2 in. Nylon Grit Brush in Rust

  • Fast #
  • Part #C36531027
  • Item #4940086
  • Manufacturer Part #36531027
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Swivels onto its side to clean baseboards, walls, around kitchen equipment, and hard-to-reach areas where floor machines can't reach
  • Perfect for everyday use in hotels/motels, food preparation, food processing, schools and health care facilities
  • DuPont™ Tynex® A grit nylon bristles
  • Bristle length: 47/50 in.
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Swivel Scrub®
Color Finish Name:
Rust
Length:
8 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Grit Brush
UPC:
017183267601
Width:
3-1/2 in