
Carlon Lamson & Sessions
2 in. 20 ft. Plastic Conduit
Part #P40BECPK | Item #247126
Call for Pricing
Inside Diameter:
Packaging Info:
- Quantity Per
- Foot: 1
How to get it:
Product Details
Documents
Specifications
End Connection 1: Bell End
End Connection 2: Bell End
End Connections: Bell End
Inside Diameter: 2 in
Length: 20 ft
Material: Plastic
Material Type: PVC
Schedule Class: 40