3 in. 20 ft. Plastic Conduit

Part #P40BECPM  |  Item #2847234

Call for Pricing per FOOT

Inside Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

Inside Diameter: 3 in

Length: 20 ft

Material: Plastic

Material Type: PVC

Schedule Class: 40