4 in. Bell End Straight Schedule 40 PVC 45 Degree Elbow with 36 in. Conduit
4 in. Bell End Straight Schedule 40 PVC 45 Degree Elbow with 36 in. Conduit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Conduit
- Clean Bagged:
- No
- Elbow Degree:
- 45°
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Schedule Class:
- 40