6 in. 20 ft. Plastic Conduit

Part #P40BECPU  |  Item #247128

Call for Pricing per FOOT

Inside Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

Inside Diameter: 6 in

Length: 20 ft

Material: Plastic

Material Type: PVC

Schedule Class: 40