This product requires certification to purchase.

16 in. Auto Damper Aluminum

Carnes

16 in. Auto Damper Aluminum

  • Fast #
  • Part #CJDHAA0160016020
  • Item #7775487
  • Manufacturer Part #JDHAA0160016020
3.2 out of 5 Customer Rating
Brand image
Carnes

16 in. Auto Damper Aluminum

  • Fast #
  • Part #CJDHAA0160016020
  • Item #7775487
  • Manufacturer Part #JDHAA0160016020
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1.8
CFM:
1500 ft3/min
Damper Type:
Auto Dampers
Gauge (metal):
24 ga
Height:
16 in
Installation Type:
Horizontal Mount, Vertical Mount
Material:
Aluminum, Plastic, Steel
Vent Duct Shape:
Square
Volts:
120/240V
Width:
16 in