This product requires certification to purchase.

1.6 gpf Toilet Tank in Biscuit

Caroma International

1.6 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #C629435BI
  • Item #1816841
  • Manufacturer Part #629435B
5 out of 5 Customer Rating
Caroma International

1.6 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #C629435BI
  • Item #1816841
  • Manufacturer Part #629435B
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow rate: 1.6 gpf
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
Yes
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Button
Height:
16-3/4 in
IAPMO Listed:
Yes
Length:
6-7/8 in
MA Approved:
No
Material:
Vitreous China
Toilet Type:
Tank
Trip Lever Location:
Top
WaterSense Labeled:
No
Width:
14-3/8 in