This product requires certification to purchase.

17 in. Undermount Round Vitreous China Bathroom Sink in White

Caroma International

Liano 17 in. Undermount Round Vitreous China Bathroom Sink in White

  • Fast #
  • Part #C664208W
  • Item #3766803
  • Manufacturer Part #664208W
4 out of 5 Customer Rating
Caroma International

Liano 17 in. Undermount Round Vitreous China Bathroom Sink in White

  • Fast #
  • Part #C664208W
  • Item #3766803
  • Manufacturer Part #664208W
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Liano
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
17 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
15-1/8 in x 15-1/8 in
Sink Depth:
6-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
17 in