This product requires certification to purchase.

1.28 gpf Toilet Tank in White

Caroma International

Somerton Smart 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #C810788W
  • Item #7115775
  • Manufacturer Part #810788W
4 out of 5 Customer Rating
Caroma International

Somerton Smart 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #C810788W
  • Item #7115775
  • Manufacturer Part #810788W
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Somerton Smart
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.8 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Type:
Button
Height:
14
IAPMO Listed:
Yes
Length:
7-3/4
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Top
WaterSense Labeled:
Yes
Width:
14-1/8