0.8/1.28 gpf Two Piece Tank Toilet in White
Sydney Smart II 305 0.8/1.28 gpf Two Piece Tank Toilet in White
Product Details
Product Details
- 1.28 or 0.8 gal (4.8/3 L) two button dual flush HET toilet
- 12 in standard floor rough-in
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Sydney Smart II 305
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.8 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Button
- Height:
- 16-1/8
- IAPMO Listed:
- Yes
- Length:
- 8-5/8
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 18-7/8