1/2 in. Carbon Steel Band Hanger
1/2 in. Carbon Steel Band Hanger
Product Details
Product Details
- Designed to support non-insulated, copper tubing lines from above
Documents
Specifications
- Application:
- Non-insulated, Copper Tubing
- Coating:
- Copper
- Fits Pipe Size:
- 1/2 in
- Height:
- 2-3/4
- MSS:
- MSS SP-69 Type 7
- Material:
- Carbon Steel
- Product Type:
- Band Hanger
- Rod Size (in):
- 3/8 in
- Work Load Limit:
- 610