This product requires certification to purchase.

1 in. Carbon Steel Band Hanger

Carpenter & Paterson

1 in. Carbon Steel Band Hanger

  • Fast #
  • Part #CBHG
  • Item #392499
  • Manufacturer Part #CBHG
3.5 out of 5 Customer Rating
Brand image
Carpenter & Paterson

1 in. Carbon Steel Band Hanger

  • Fast #
  • Part #CBHG
  • Item #392499
  • Manufacturer Part #CBHG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to support non-insulated, copper tubing lines from above
  • Requires Certification

Documents


Specifications

Application:
Non-insulated, Copper Tubing
Coating:
Copper
Fits Pipe Size:
1 in
Height:
2-11/16 in
MSS:
MSS SP-69 Type 7
Material:
Carbon Steel
Product Type:
Band Hanger
Rod Size (in):
3/8 in
Work Load Limit:
610 lb